Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-36-.120
Zoro # G410866873
product price: $2,839.99
/ea
Free Shipping & Returns
$2,839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tread Mounting Hardware Mounting Hardware Included
- Includes Bumpers Bumpers Included
- Number of Rail Bends 3
- Compatible Pool Depth - Maximum 38 5/8 in
- Tread/Platform Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-36-.120
- Zoro # G410866873
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 38 5/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 36 in |
Overall Height | 72 5/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Number of Treads | 3 |
Model Name | Heavy Duty |
Rail Material Grade | 316L |
Tread/Platform Material | HDPE |
Rail Material Thickness | 0.12 in |
Portability | Fixed |
Color | Silver |
Number of Wheels | 0 |
Rail Finish | Electropolished |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Pool Ladder |
Includes Cross Brace | Cross Brace Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUGG 23 in. Ice Scraper/Snowbrush (SC5391)
- LASTPLAY Heavy Duty Aluminum Frame Leaf Net Skimmer Rake (LA727344)
- BACKYARD PRO Courtyard Series Inner Leg for Galaxy Series 10' x 10' Canopies (554GALINLEG)
- BRIGGS & STRATTON Pre-Cleaner (491435S)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- Spectrum Pool Ladders