Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-36-.109
Zoro # G410866897
product price: $2,546.99
/ea
Free Shipping & Returns
$2,546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Model Name Heavy Duty
- Rail Material Grade 304L
- Rail Finish Electropolished
- Rail Outside Diameter 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-36-.109
- Zoro # G410866897
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.9 in |
Tread/Platform Height | 36 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 38 3/8 in |
Overall Height | 72 3/8 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Model Name | Heavy Duty |
Rail Material Grade | 304L |
Rail Finish | Electropolished |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Rail Material Thickness | 0.109 in |
Includes Bumpers | Bumpers Included |
Includes Cross Brace | Cross Brace Included |
Number of Rail Bends | 3 |
Number of Treads | 3 |
Product Type | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Tread/Platform Material | HDPE |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Carburetor Overhaul Kit (695157)
- TARPS NOW 6 ft x 8 ft Heavy Duty 20 Mil Tarp, Olive Green, Polyester / Canvas (FSPCGN-0608)
- E-Z-GO Limit Switch, F and R Assembly, Single (72736G01)
- MTD Fuel Cap Assembly (951-14407)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- Spectrum Pool Ladders