Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-36-.083
Zoro # G710866887
product price: $2,312.99
/ea
Free Shipping & Returns
$2,312.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchor Assembly No Anchor Assembly
- Product Type Pool Ladder
- Overall Height 72 5/8 in
- Tread/Platform Width 20 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-36-.083
- Zoro # G710866887
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 72 5/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 36 in |
Compatible Pool Depth - Maximum | 38 5/8 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Pool Ladder |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Pool Ladder |
Color | Silver |
Model Name | Heavy Duty |
Tread/Platform Material | HDPE |
Includes Bumpers | Bumpers Included |
Rail Material Grade | 316L |
Rail Finish | Electropolished |
Number of Treads | 3 |
Portability | Fixed |
Number of Rail Bends | 3 |
Number of Wheels | 0 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.083 in |
Includes Cross Brace | Cross Brace Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEISURE SPORTS Leisure Sports 55PC Fishing Tackle Set and Box (521168CWI)
- DEWALT 60V MAX* 17 in. Brushless Attachment Capable String Trimmer Kit (DCST972X1)
- KOHLER Muffler Kit, For Use With 11K742, 11K743 (24 786 11-S)
- WOW WATERSPORTS WOW 172064R Dipped Foam Pool Noodle, Red (17-2064R)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- OVERTIME Return to Deck White Handrail (OV975763)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders