Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-36-.065
Zoro # G010866891
product price: $1,747.99
/ea
Free Shipping & Returns
$1,747.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Compatible Pool Depth - Maximum 38 3/8 in
- Color Silver
- Number of Treads 3
- Number of Rail Bends 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-36-.065
- Zoro # G010866891
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 38 3/8 in |
Tread/Platform Width | 20 in |
Overall Height | 72 3/8 in |
Tread/Platform Height | 36 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.9 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Color | Silver |
Number of Treads | 3 |
Number of Rail Bends | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Rail Finish | Electropolished |
Model Name | Heavy Duty |
Number of Wheels | 0 |
Product Type | Pool Ladder |
Includes Cross Brace | Cross Brace Included |
Tread/Platform Material | HDPE |
Rail Material Thickness | 0.065 in |
Rail Material Grade | 304L |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Inlet Filter (19-0206)
- BIOADVANCED 32 Oz. Ready To Spray Bermudagrass Control for Lawns Weed Killer (704100B)
- STEINER Neutral Density Filter, for Dual Laser (9138)
- JACK POST CORP Wht Child Porch Rocker (KN-10W)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- Spectrum Pool Ladders