Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-30-.120
Zoro # G810866886
product price: $2,617.99
/ea
Free Shipping & Returns
$2,617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Treads 3
- Portability Fixed
- Rail Outside Diameter 1.5 in
- Includes Bumpers Bumpers Included
- Tread/Platform Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-30-.120
- Zoro # G810866886
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.5 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 30 in |
Overall Height | 72 5/8 in |
Compatible Pool Depth - Maximum | 38 5/8 in |
Details
Item | Pool Ladder |
Number of Treads | 3 |
Portability | Fixed |
Includes Bumpers | Bumpers Included |
Color | Silver |
Rail Material Thickness | 0.12 in |
Includes Anchor Assembly | No Anchor Assembly |
Tread/Platform Material | HDPE |
Model Name | Heavy Duty |
Rail Finish | Electropolished |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Grade | 316L |
Product Type | Pool Ladder |
Number of Rail Bends | 3 |
Number of Wheels | 0 |
Includes Cross Brace | Cross Brace Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Recoil Starter Assembly 150-551 For Tecumseh 590789 (150-551)
- AMES #2 Irrigating Shovel (40104)
- GARDEN TECH Fungicide 32Oz Rtu (100526105)
- CORONA TOOLS Folding Saw, Steel, 7" Blade L, Red Handle (RS16120)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- Spectrum Pool Ladders