Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-30-.109
Zoro # G310866843
product price: $2,515.99
/ea
Free Shipping & Returns
$2,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Material HDPE
- Includes Cross Brace Cross Brace Included
- Rail Finish Electropolished
- Rail Material Grade 304L
- Tread/Platform Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-30-.109
- Zoro # G310866843
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 38 3/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 30 in |
Rail Outside Diameter | 1.9 in |
Overall Height | 72 3/8 in |
Details
Item | Pool Ladder |
Tread/Platform Material | HDPE |
Includes Cross Brace | Cross Brace Included |
Rail Finish | Electropolished |
Rail Material Grade | 304L |
Includes Bumpers | Bumpers Included |
Includes Anchor Assembly | No Anchor Assembly |
Model Name | Heavy Duty |
Number of Rail Bends | 3 |
Rail Material Thickness | 0.109 in |
Color | Silver |
Number of Wheels | 0 |
Product Type | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Portability | Fixed |
Number of Treads | 3 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIUS GARDEN PRO Garden Transplanter, Stainless Steel (20011)
- ILC Replacement for Ezgo / Cushman / Textron Rear Access Panel Cover RXV 2five Model FOR Year 2017 (REAR ACCESS PANEL COVER RXV 2FIVE MODEL FOR YEAR)
- POLYTARP Tarp, Blue, Polyethylene (121003)
- GARDENCARE Harvest Knife Weeding Sickle Wood Handle Serrated (GA947106)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- OVERTIME Return to Deck White Handrail (OV975763)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- Spectrum Pool Ladders