Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-27-.145
Zoro # G610866628
product price: $3,342.99
/ea
Free Shipping & Returns
$3,342.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Compatible Pool Depth - Maximum 38 3/8 in
- Tread/Platform Width 20 in
- Number of Rail Bends 3
- Rail Material Grade 304L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-27-.145
- Zoro # G610866628
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 38 3/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 27 in |
Rail Outside Diameter | 1.9 in |
Overall Height | 72 3/8 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Number of Rail Bends | 3 |
Rail Material Grade | 304L |
Includes Cross Brace | Cross Brace Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Color | Silver |
Includes Anchor Assembly | No Anchor Assembly |
Rail Finish | Electropolished |
Model Name | Heavy Duty |
Number of Wheels | 0 |
Includes Bumpers | Bumpers Included |
Number of Treads | 3 |
Tread/Platform Material | HDPE |
Rail Material Thickness | 0.145 in |
Product Type | Pool Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST RAKE Scarifier Lute, 36", 82" Handle, Wrap (52037)
- MTD Tube-Exhaust Lh (751-10253)
- NEW AGE PET Pet Rustic Lodge Dog House, Jumbo (ECOH203JMB-GN)
- SHINMAN IX2000RC 2000 Rear Drag Spinning Reel (195291)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- OVERTIME Return to Deck White Handrail (OV975763)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- Spectrum Pool Ladders