Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-27-.120
Zoro # G710866795
product price: $2,560.99
/ea
Free Shipping & Returns
$2,560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Material HDPE
- Number of Treads 3
- Tread/Platform Width 20 in
- Includes Anchor Assembly No Anchor Assembly
- Rail Material Thickness 0.12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-27-.120
- Zoro # G710866795
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 38 5/8 in |
Tread/Platform Depth | 5 in |
Overall Height | 72 5/8 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Height | 27 in |
Details
Item | Pool Ladder |
Tread/Platform Material | HDPE |
Number of Treads | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Thickness | 0.12 in |
Product Type | Pool Ladder |
Rail Material Grade | 316L |
Portability | Fixed |
Includes Cross Brace | Cross Brace Included |
Number of Wheels | 0 |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Color | Silver |
Rail Finish | Electropolished |
Model Name | Heavy Duty |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Gear-Strg Shft Pin (717-1554)
- POLLAK Pollak 12-906P 9-Way Connector - Trailer End (12-906P)
- SEYMOUR MIDWEST Hand Cultivator, Chrome Plated Head (41031GRA)
- TRUPER 72 34 PH Digging Bar (TB175C)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders