Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-25-.145
Zoro # G610866642
product price: $3,229.99
/ea
Free Shipping & Returns
$3,229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 72 3/8 in
- Includes Cross Brace Cross Brace Included
- Rail Finish Electropolished
- Color Silver
- Number of Wheels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-25-.145
- Zoro # G610866642
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 72 3/8 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 38 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 25 in |
Details
Item | Pool Ladder |
Includes Cross Brace | Cross Brace Included |
Rail Finish | Electropolished |
Color | Silver |
Number of Wheels | 0 |
Rail Material Thickness | 0.145 in |
Rail Material Grade | 304L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Model Name | Heavy Duty |
Tread/Platform Material | HDPE |
Product Type | Pool Ladder |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Portability | Fixed |
Number of Treads | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROWT Bamboo Stakes, 4 Ft., Natural, PK25 (HGBB4)
- MTD Clutch Asm (753-06180)
- BREAKTHROUGH CLEAN TECHNOLOGIES Multi-Purpose CLP Quick Wipes, 5 in. x 6 in., 50-Pack Canister (BT-CLP-QW-50)
- DRAMM RAIN WAND TOUCHNFLOW 30"" (10-12812)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- Spectrum Pool Ladders