Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36399-25-.109
Zoro # G810866596
product price: $2,406.99
/ea
Free Shipping & Returns
$2,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Electropolished
- Tread/Platform Height 25 in
- Overall Height 72 3/8 in
- Portability Fixed
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36399-25-.109
- Zoro # G810866596
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 25 in |
Overall Height | 72 3/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 38 3/8 in |
Details
Item | Pool Ladder |
Rail Finish | Electropolished |
Portability | Fixed |
Color | Silver |
Rail Material Thickness | 0.109 in |
Model Name | Heavy Duty |
Includes Bumpers | Bumpers Included |
Tread/Platform Material | HDPE |
Number of Treads | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Includes Cross Brace | Cross Brace Included |
Product Type | Pool Ladder |
Rail Material Grade | 304L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Number of Rail Bends | 3 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Repair Kit (187T0124000-L2)
- BRIGGS & STRATTON Grassbag, 21" Rear Discharge (7101304YP)
- ZORO SELECT Spray Nozzle, Male, Size 4.5, PK5 (1MDF9)
- KUSHLAN PRODUCTS Wheelbarrow Mixer, 6 cu ft, 115V, 3/4 HP (600DD)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- OVERTIME Return to Deck White Handrail (OV975763)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- Spectrum Pool Ladders