Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-36-.145
Zoro # G910866762
Free Shipping & Returns
$3,349.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchor Assembly No Anchor Assembly
- Tread/Platform Height 36 in
- Number of Wheels 0
- Tread/Platform Depth 5 in
- Model Name Heavy Duty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 36178-36-.145
- Zoro # G910866762
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 36 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.9 in |
Overall Height | 60 3/8 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Includes Anchor Assembly | No Anchor Assembly |
Number of Wheels | 0 |
Model Name | Heavy Duty |
Number of Rail Bends | 3 |
Color | Silver |
Product Type | Pool Ladder |
Includes Bumpers | Bumpers Included |
Tread/Platform Material | HDPE |
Rail Material Thickness | 0.145 in |
Rail Finish | Electropolished |
Includes Cross Brace | Cross Brace Included |
Portability | Fixed |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Grade | 304L |
Number of Treads | 2 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY Rebar Stakes - 14 Inch Metal Spikes for Asphalt 1/2 Inch Diameter, 12PK (Spike-12-X)
- KOHLER Spring Throttle Shaft (66 089 02-S)
- XPOSE SAFETY 10 ft x 12 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1012-X-A)
- DEWITT FleXible Container (FIBC 3400)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- Spectrum Pool Ladders