Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-36-.109
Zoro # G610866741
product price: $2,318.99
/ea
Free Shipping & Returns
$2,318.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bumpers Bumpers Included
- Number of Rail Bends 3
- Rail Material Grade 304L
- Includes Tread Mounting Hardware Mounting Hardware Included
- Tread/Platform Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36178-36-.109
- Zoro # G610866741
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Tread/Platform Height | 36 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Overall Height | 60 3/8 in |
Details
Item | Pool Ladder |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Rail Material Grade | 304L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Finish | Electropolished |
Tread/Platform Material | HDPE |
Product Type | Pool Ladder |
Number of Treads | 2 |
Number of Wheels | 0 |
Model Name | Heavy Duty |
Rail Material Thickness | 0.109 in |
Color | Silver |
Includes Cross Brace | Cross Brace Included |
Includes Anchor Assembly | No Anchor Assembly |
Portability | Fixed |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEASONS USA FUNNY BONES SKELETON 16"" (W81860)
- KOHLER Fuel Filter (25 050 07-S)
- PHYTOTRONICS Plant Propagation Mats (8604)
- AFTERMARKET Cylinder Seal Kit (RE18732)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- Spectrum Pool Ladders