Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-30-.065
Zoro # G410866644
product price: $1,498.99
/ea
Free Shipping & Returns
$1,498.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 0
- Overall Height 60 3/8 in
- Rail Material Grade 304L
- Number of Treads 2
- Product Type Pool Ladder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36178-30-.065
- Zoro # G410866644
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 60 3/8 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Height | 30 in |
Details
Item | Pool Ladder |
Number of Wheels | 0 |
Rail Material Grade | 304L |
Number of Treads | 2 |
Product Type | Pool Ladder |
Color | Silver |
Model Name | Heavy Duty |
Includes Cross Brace | Cross Brace Included |
Number of Rail Bends | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.065 in |
Tread/Platform Material | HDPE |
Includes Bumpers | Bumpers Included |
Rail Finish | Electropolished |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROUNDUP 3 gal. Lawn and Garden Sprayer, 36" Hose Length (190012)
- BLACK & DECKER 25 Smokeless Fire Pit (BD17202)
- AQUA LEISURE FabricMesh Goggles (EPG19219A3)
- JT EATON Live Animal Trap, 42 In. L, 15 In. W (495N)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- OVERTIME Return to Deck White Handrail (OV975763)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- Spectrum Pool Ladders