Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-27-.145
Zoro # G410866866
product price: $2,987.99
/ea
Free Shipping & Returns
$2,987.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Material HDPE
- Number of Rail Bends 3
- Compatible Pool Depth - Maximum 26 3/8 in
- Product Type Pool Ladder
- Rail Outside Diameter 1.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36178-27-.145
- Zoro # G410866866
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 26 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 27 in |
Overall Height | 60 3/8 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Tread/Platform Material | HDPE |
Number of Rail Bends | 3 |
Product Type | Pool Ladder |
Includes Bumpers | Bumpers Included |
Rail Finish | Electropolished |
Color | Silver |
Number of Wheels | 0 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.145 in |
Includes Anchor Assembly | No Anchor Assembly |
Number of Treads | 2 |
Model Name | Heavy Duty |
Rail Material Grade | 304L |
Includes Cross Brace | Cross Brace Included |
Portability | Fixed |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NISAKU Weed Sweeper, Steel, 7.25" Blade (NJP2520)
- FLOWZONE All Stainless-Steel Quick-Connect Spray Wand (FZAAKM)
- SCOTTY 405 Offshore Orca Kit w/459 Extension (405-BK)
- CHAMPION SPORTS Shuffleboard Set, 4 Cue, 8 Plstc Dscs, PK12 (SBA10)
- OVERTIME Return to Deck White Handrail (OV975763)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders