Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-27-.083
Zoro # G610866680
product price: $1,843.99
/ea
Free Shipping & Returns
$1,843.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Grade 316L
- Rail Material Thickness 0.083 in
- Model Name Heavy Duty
- Tread/Platform Width 20 in
- Compatible Pool Depth - Maximum 26 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36178-27-.083
- Zoro # G610866680
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 26 1/2 in |
Tread/Platform Depth | 5 in |
Overall Height | 60 1/2 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Height | 27 in |
Details
Item | Pool Ladder |
Rail Material Grade | 316L |
Rail Material Thickness | 0.083 in |
Model Name | Heavy Duty |
Tread/Platform Material | HDPE |
Number of Treads | 2 |
Color | Silver |
Rail Finish | Electropolished |
Includes Cross Brace | Cross Brace Included |
Number of Wheels | 0 |
Includes Anchor Assembly | No Anchor Assembly |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Product Type | Pool Ladder |
Portability | Fixed |
Number of Rail Bends | 3 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 120020 Heavy Duty Leaf Skimmer with Long Wear Mesh Screen (120020)
- GILMOUR Cleaning Nozzl Rear Ctrl (805932-1011)
- TORO Mini Weather Station (53854)
- HYDROSTEEL 5/8 in. D X 50 ft. L Heavy Duty Garden Hose (8589)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- Spectrum Pool Ladders