Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-27-.065
Zoro # G710866825
product price: $1,415.99
/ea
Free Shipping & Returns
$1,415.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Height 27 in
- Includes Tread Mounting Hardware Mounting Hardware Included
- Overall Height 60 3/8 in
- Number of Rail Bends 3
- Rail Finish Electropolished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36178-27-.065
- Zoro # G710866825
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 27 in |
Overall Height | 60 3/8 in |
Tread/Platform Depth | 5 in |
Tread/Platform Width | 20 in |
Rail Outside Diameter | 1.9 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Details
Item | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Color | Silver |
Tread/Platform Material | HDPE |
Product Type | Pool Ladder |
Includes Bumpers | Bumpers Included |
Number of Treads | 2 |
Includes Anchor Assembly | No Anchor Assembly |
Includes Cross Brace | Cross Brace Included |
Model Name | Heavy Duty |
Number of Wheels | 0 |
Rail Material Thickness | 0.065 in |
Rail Material Grade | 304L |
Portability | Fixed |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Comfort Straps (4 Gallon) (FZAAGD)
- MTD Cable-Park Brake (946-05068)
- GLOBAL INDUSTRIAL 48L Outdoor Steel Bench with Backrest, Expanded Metal, Blue (695743BL)
- SEYMOUR MIDWEST Italian Grape Hoe, 7" Blade, Head Only (42808GRA)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- OVERTIME Return to Deck White Handrail (OV975763)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- Spectrum Pool Ladders