Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-25-.145
Zoro # G610866871
product price: $2,875.99
/ea
Free Shipping & Returns
$2,875.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bumpers Bumpers Included
- Number of Treads 2
- Includes Cross Brace Cross Brace Included
- Number of Rail Bends 3
- Tread/Platform Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36178-25-.145
- Zoro # G610866871
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.9 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Tread/Platform Height | 25 in |
Overall Height | 60 3/8 in |
Details
Item | Pool Ladder |
Includes Bumpers | Bumpers Included |
Number of Treads | 2 |
Includes Cross Brace | Cross Brace Included |
Number of Rail Bends | 3 |
Tread/Platform Material | HDPE |
Rail Finish | Electropolished |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Rail Material Grade | 304L |
Portability | Fixed |
Product Type | Pool Ladder |
Rail Material Thickness | 0.145 in |
Number of Wheels | 0 |
Model Name | Heavy Duty |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Wheel-Plastic 5X (734-0973)
- CHAMPION SPORTS Rhino Promax Slam Workout Ball, 14", 16lb (RPX16)
- GEMPLERS Tree Watering Bag (TWBAG-P)
- STENS Starter Switch (430512)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- Spectrum Pool Ladders