Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-25-.083
Zoro # G510866872
product price: $1,755.99
/ea
Free Shipping & Returns
$1,755.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Treads 2
- Model Name Heavy Duty
- Product Type Pool Ladder
- Tread/Platform Width 20 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36178-25-.083
- Zoro # G510866872
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Tread/Platform Height | 25 in |
Rail Outside Diameter | 1.5 in |
Overall Height | 60 1/2 in |
Compatible Pool Depth - Maximum | 26 1/2 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Number of Treads | 2 |
Model Name | Heavy Duty |
Product Type | Pool Ladder |
Color | Silver |
Tread/Platform Material | HDPE |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Rail Bends | 3 |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Thickness | 0.083 in |
Includes Bumpers | Bumpers Included |
Rail Finish | Electropolished |
Number of Wheels | 0 |
Rail Material Grade | 316L |
Includes Cross Brace | Cross Brace Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 1/2 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 1/2 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROD SAVER 8/6 Rs 8" & 6" Rod Saver Set (8/6 RS)
- BIRD-X Goose Repeller, Electronic, 110dB, 40W (GB)
- AMES The Ames 40193 Union Long Handle Round Point Shovel; Black (40193)
- MTD Tine Assy-Lh (642-0015-0637)
- OVERTIME Return to Deck White Handrail (OV975763)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- Spectrum Pool Ladders