Shop All Pool Ladders
Spectrum
Ladder
Mfr # 36178-25-.065
Zoro # G910866861
product price: $1,362.99
/ea
Free Shipping & Returns
$1,362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Grade 304L
- Rail Material Thickness 0.065 in
- Portability Fixed
- Includes Anchor Assembly No Anchor Assembly
- Tread/Platform Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 36178-25-.065
- Zoro # G910866861
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 25 in |
Rail Outside Diameter | 1.9 in |
Overall Height | 60 3/8 in |
Details
Item | Pool Ladder |
Rail Material Grade | 304L |
Rail Material Thickness | 0.065 in |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Tread/Platform Material | HDPE |
Number of Rail Bends | 3 |
Model Name | Heavy Duty |
Includes Cross Brace | Cross Brace Included |
Rail Finish | Electropolished |
Color | Silver |
Product Type | Pool Ladder |
Number of Wheels | 0 |
Number of Treads | 2 |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POST-IT FLAGS, VALUPK, 1"", W/HIGHLITER PK (MMM680RYBGVA)
- SPOTON Sprayer Nozzle Cleaner (27860)
- MTD Rod-Chute Rotation (747-05116)
- XPOSE SAFETY 12 ft x 20 ft 5 mil Tarp, Brown, Polyethylene (BRT-1220-X)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- OVERTIME Return to Deck White Handrail (OV975763)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- Spectrum Pool Ladders