Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35135-36-.083
Zoro # G610866765
product price: $1,829.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$1,829.99
Free 30-Day Returns
Key Features
- Tread/Platform Width 20 in
- Includes Cross Brace No Cross Brace
- Color Silver
- Product Type Pool Ladder
- Tread/Platform Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35135-36-.083
- Zoro # G610866765
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Tread/Platform Height | 36 in |
Rail Outside Diameter | 1.5 in |
Overall Height | 96 5/8 in |
Compatible Pool Depth - Maximum | 62 5/8 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Includes Cross Brace | No Cross Brace |
Color | Silver |
Product Type | Pool Ladder |
Tread/Platform Material | HDPE |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Thickness | 0.083 in |
Rail Material Grade | 316L |
Rail Finish | Electropolished |
Number of Treads | 5 |
Number of Rail Bends | 3 |
Model Name | Standard Ladder |
Number of Wheels | 0 |
Portability | Fixed |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET PULL START STARTER RECOIL Fits Honda GX240 GX270 8 9HP GENERATOR 28400-ZE2-W01ZA (ELS60-0463)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 3/4 Inch GHT Female Water Hose Fitting - Swivel, PK 25 (FGF01S-25K)
- MTD Cover Asm Egine Rr (753-08286)
- AFTERMARKET Starter - Mitsubishi PMGR (19975) Mahindra Fits Cub Cadet Fits Caterpillar Mitsu (ELS60-0718)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- ALEGRIA 0.049 in. Classic 4 Bend Handrail - Polished (AL1707159)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders