Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35135-30-.145
Zoro # G310866836
product price: $3,359.99
/ea
Free Shipping & Returns
$3,359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Electropolished
- Compatible Pool Depth - Maximum 62 3/8 in
- Model Name Standard Ladder
- Number of Rail Bends 3
- Includes Tread Mounting Hardware Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35135-30-.145
- Zoro # G310866836
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 62 3/8 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 30 in |
Overall Height | 96 3/8 in |
Tread/Platform Width | 20 in |
Rail Outside Diameter | 1.9 in |
Details
Item | Pool Ladder |
Rail Finish | Electropolished |
Model Name | Standard Ladder |
Number of Rail Bends | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.145 in |
Color | Silver |
Includes Bumpers | Bumpers Included |
Number of Wheels | 0 |
Includes Cross Brace | No Cross Brace |
Includes Anchor Assembly | No Anchor Assembly |
Number of Treads | 5 |
Product Type | Pool Ladder |
Rail Material Grade | 304L |
Tread/Platform Material | HDPE |
Portability | Fixed |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARS Weeding Sickle (KNK-MT211)
- SPECTRACIDE Immunox Fungicide 16Oz (51000)
- A.R. BLUE CLEAN Power Washer Tool Kit (PW909100K)
- FERTI-LOME 32 Oz. Concentrate Stump & Brush Vegetation Killer (11485)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- Spectrum Pool Ladders