Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35135-30-.083
Zoro # G910866694
Free Shipping & Returns
$2,113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchor Assembly No Anchor Assembly
- Tread/Platform Width 20 in
- Color Silver
- Overall Height 96 5/8 in
- Tread/Platform Depth 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 35135-30-.083
- Zoro # G910866694
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Overall Height | 96 5/8 in |
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 62 5/8 in |
Tread/Platform Height | 30 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Pool Ladder |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Rail Material Thickness | 0.083 in |
Number of Treads | 5 |
Portability | Fixed |
Rail Material Grade | 316L |
Model Name | Standard Ladder |
Number of Wheels | 0 |
Product Type | Pool Ladder |
Number of Rail Bends | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Cross Brace | No Cross Brace |
Tread/Platform Material | HDPE |
Includes Bumpers | Bumpers Included |
Rail Finish | Electropolished |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 10 ft L x 0.5 mm H x 10 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-10X10)
- STENS Flat Idler For Toro 74812, 74813, 74814, 74815, 74816, 74818, 74820; 280-511 (280-511)
- WESTWARD Bypass Lopper, 1-25/32 In, Aluminum (2RDL9)
- MTD Baffle Assembly-Re (631P05921)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- OVERTIME Return to Deck White Handrail (OV975763)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- Spectrum Pool Ladders