Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35135-27-.120
Zoro # G910866649
product price: $2,522.99
/ea
Free Shipping & Returns
$2,522.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Wheels 0
- Number of Rail Bends 3
- Includes Bumpers Bumpers Included
- Includes Cross Brace No Cross Brace
- Model Name Standard Ladder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35135-27-.120
- Zoro # G910866649
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 62 5/8 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 27 in |
Rail Outside Diameter | 1.5 in |
Overall Height | 96 5/8 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Number of Wheels | 0 |
Number of Rail Bends | 3 |
Includes Bumpers | Bumpers Included |
Includes Cross Brace | No Cross Brace |
Model Name | Standard Ladder |
Rail Material Thickness | 0.12 in |
Color | Silver |
Product Type | Pool Ladder |
Rail Finish | Electropolished |
Portability | Fixed |
Number of Treads | 5 |
Tread/Platform Material | HDPE |
Rail Material Grade | 316L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Anchor Assembly | No Anchor Assembly |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Metal Rectangle Picnic Table, 72", Brown (PT-MX-3072-BN)
- DONOVAN MARINE IOWA All In 1 Primer Bulb (50073804)
- AFTERMARKET Front Wheel Seal fits Oliver 1750 1850 1650 fits White Minneapolis Moline Fits A (FRB10-0082)
- ILC Replacement for Ezgo / Cushman / Textron Textron OFF Road / E Z GO Brake Pads (TEXTRON OFF ROAD / E Z GO BRAKE PADS EZGO / CUSHM)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- OVERTIME Return to Deck White Handrail (OV975763)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- Spectrum Pool Ladders