Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35135-25-.120
Zoro # G310866669
product price: $2,322.99
/ea
Free Shipping & Returns
$2,322.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Outside Diameter 1.5 in
- Number of Wheels 0
- Rail Material Grade 316L
- Tread/Platform Width 20 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35135-25-.120
- Zoro # G310866669
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.5 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 25 in |
Tread/Platform Depth | 5 in |
Overall Height | 96 5/8 in |
Compatible Pool Depth - Maximum | 62 5/8 in |
Details
Item | Pool Ladder |
Number of Wheels | 0 |
Rail Material Grade | 316L |
Color | Silver |
Model Name | Standard Ladder |
Includes Anchor Assembly | No Anchor Assembly |
Number of Treads | 5 |
Product Type | Pool Ladder |
Includes Cross Brace | No Cross Brace |
Rail Material Thickness | 0.12 in |
Tread/Platform Material | HDPE |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Portability | Fixed |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDEN ZONE POULTRY NETTING 24""X50' (162450)
- CORE TARPS 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (CT-601-20X20)
- MIDWEST RAKE Field Rake, 24", 66" Blue Handle (12024)
- BLACKSTONE Signature Stainless Steel Silver Grill Tongs 1 pc (5228)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- Spectrum Pool Ladders