Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35135-25-.109
Zoro # G310866706
Free Shipping & Returns
$2,003.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Treads 5
- Includes Cross Brace No Cross Brace
- Number of Wheels 0
- Includes Anchor Assembly No Anchor Assembly
- Rail Material Grade 304L
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 35135-25-.109
- Zoro # G310866706
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 62 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Overall Height | 96 3/8 in |
Tread/Platform Height | 25 in |
Details
Item | Pool Ladder |
Number of Treads | 5 |
Includes Cross Brace | No Cross Brace |
Number of Wheels | 0 |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Grade | 304L |
Rail Finish | Electropolished |
Model Name | Standard Ladder |
Rail Material Thickness | 0.109 in |
Number of Rail Bends | 3 |
Product Type | Pool Ladder |
Color | Silver |
Portability | Fixed |
Tread/Platform Material | HDPE |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 62 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 96 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 5, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPORTS Juggling Scarves, PK9 (JS183)
- MILLER MFG Pet Lodge Rabbit Hutch Only Kit 30" (2357-30)
- GARDENISED Plastic Garden Edging Border Fence, Flower Bed Barrier, PK 3 (QI004078)
- AFTERMARKET Nylon Lifting Sling - Eye-To-Eye Loop - 6' Long x 1" Wide Universal Fit (OTK20-0239)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders