Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-36-.145
Zoro # G610866857
product price: $3,053.99
/ea
Free Shipping & Returns
$3,053.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Cross Brace No Cross Brace
- Model Name Standard Ladder
- Rail Material Thickness 0.145 in
- Product Type Pool Ladder
- Includes Anchor Assembly No Anchor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-36-.145
- Zoro # G610866857
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 50 3/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 36 in |
Overall Height | 84 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Includes Cross Brace | No Cross Brace |
Model Name | Standard Ladder |
Rail Material Thickness | 0.145 in |
Product Type | Pool Ladder |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Grade | 304L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Bumpers | Bumpers Included |
Portability | Fixed |
Number of Treads | 4 |
Color | Silver |
Number of Wheels | 0 |
Tread/Platform Material | HDPE |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STENS Hydrostatic Transmission Fluid For Universal Products Sae 20W-50 (770-738)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G391 (CLB-391-118-SS)
- TORO JAR TOP VALVE 1"" FEMALE (53708)
- CHAPIN Valve Guage Press Relief (6-4645)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- Spectrum Pool Ladders