Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-36-.083
Zoro # G410866859
product price: $1,902.99
/ea
Free Shipping & Returns
$1,902.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Electropolished
- Tread/Platform Height 36 in
- Model Name Standard Ladder
- Tread/Platform Depth 5 in
- Includes Anchor Assembly No Anchor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-36-.083
- Zoro # G410866859
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 36 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 50 5/8 in |
Overall Height | 84 5/8 in |
Details
Item | Pool Ladder |
Rail Finish | Electropolished |
Model Name | Standard Ladder |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Grade | 316L |
Rail Material Thickness | 0.083 in |
Portability | Fixed |
Includes Bumpers | Bumpers Included |
Color | Silver |
Tread/Platform Material | HDPE |
Number of Rail Bends | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Number of Treads | 4 |
Product Type | Pool Ladder |
Includes Cross Brace | No Cross Brace |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWISHER Blade, Mulching 18.5" (14326)
- OREGON Oregon Mower Blade, 21-3/16" (91-605)
- HARRIS Board Glue 5Pk (GB-5)
- A & I PRODUCTS Timber Ridge Guide BAR - 12 20" x3.5" x0.5" (A-B112D0CLPO)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- Spectrum Pool Ladders