Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-36-.065
Zoro # G710866863
product price: $1,319.99
/ea
Free Shipping & Returns
$1,319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Tread/Platform Height 36 in
- Model Name Standard Ladder
- Tread/Platform Material HDPE
- Number of Wheels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-36-.065
- Zoro # G710866863
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 36 in |
Overall Height | 84 3/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Model Name | Standard Ladder |
Tread/Platform Material | HDPE |
Number of Wheels | 0 |
Includes Cross Brace | No Cross Brace |
Rail Material Grade | 304L |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Number of Treads | 4 |
Rail Finish | Electropolished |
Product Type | Pool Ladder |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.065 in |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Fimco Threaded Cap, Poly 3/4" (5046375)
- HME Archers Practice Stand (HME-APS)
- B&B MOLDERS 713-016-00002 A/C Coolvent Ceiling Grill, 1/4in Collar, Adjustable w/Damper, White (IV-CVA-WHT)
- ECHO Hedge Trimmer, 20 in L Not Battery Operated 21.2cc 2 Stroke (HC-2020AA)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- Spectrum Pool Ladders