Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-30-.083
Zoro # G710866900
product price: $1,878.99
/ea
Free Shipping & Returns
$1,878.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pool Ladder
- Number of Wheels 0
- Overall Height 84 5/8 in
- Number of Treads 4
- Includes Anchor Assembly No Anchor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-30-.083
- Zoro # G710866900
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 84 5/8 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 30 in |
Compatible Pool Depth - Maximum | 50 5/8 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Product Type | Pool Ladder |
Number of Wheels | 0 |
Number of Treads | 4 |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Grade | 316L |
Rail Material Thickness | 0.083 in |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Model Name | Standard Ladder |
Tread/Platform Material | HDPE |
Includes Cross Brace | No Cross Brace |
Color | Silver |
Portability | Fixed |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Includes Bumpers | Bumpers Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONATHAN GREEN & SONS 5M Love SoilLoosener (12190)
- STRIKE3 18 ft. Round Premium Floor Padding (ST1706574)
- ILC Replacement for KOHLER 4140309 REGULATOR - RECTIFIER (WX-THEJ-5)
- INTERSTATE PNEUMATICS 18 Inch Stainless Steel Surface Cleaner for Pressure Washers, 4000 PSI (PW5303)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- OVERTIME Return to Deck White Handrail (OV975763)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- Spectrum Pool Ladders