Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-27-.120
Zoro # G810866831
product price: $2,236.99
/ea
Free Shipping & Returns
$2,236.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Product Type Pool Ladder
- Color Silver
- Rail Finish Electropolished
- Overall Height 84 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-27-.120
- Zoro # G810866831
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 84 5/8 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Depth | 5 in |
Tread/Platform Height | 27 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 50 5/8 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Product Type | Pool Ladder |
Color | Silver |
Rail Finish | Electropolished |
Number of Wheels | 0 |
Includes Anchor Assembly | No Anchor Assembly |
Tread/Platform Material | HDPE |
Includes Cross Brace | No Cross Brace |
Model Name | Standard Ladder |
Includes Bumpers | Bumpers Included |
Number of Treads | 4 |
Rail Material Grade | 316L |
Number of Rail Bends | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.12 in |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Automatic Poultry Waterer (166386)
- MTD Fuel Tank Asm (753-08500)
- MOSSER LEE Mystical Sea Glass 2Lb (ML2151)
- GORDONS Gordons 7631072 Ready To Use Goat & Sheep Spray; Gallon (866915)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- Spectrum Pool Ladders