Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-27-.109
Zoro # G810866824
product price: $1,830.99
/ea
Free Shipping & Returns
$1,830.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Pool Depth - Maximum 50 3/8 in
- Includes Tread Mounting Hardware Mounting Hardware Included
- Tread/Platform Material HDPE
- Includes Anchor Assembly No Anchor Assembly
- Portability Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-27-.109
- Zoro # G810866824
- Country of Origin United States
- Category Pool Ladders
Dimensions
Compatible Pool Depth - Maximum | 50 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Overall Height | 84 3/8 in |
Tread/Platform Height | 27 in |
Details
Item | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Tread/Platform Material | HDPE |
Includes Anchor Assembly | No Anchor Assembly |
Portability | Fixed |
Rail Material Thickness | 0.109 in |
Number of Wheels | 0 |
Product Type | Pool Ladder |
Color | Silver |
Model Name | Standard Ladder |
Rail Material Grade | 304L |
Includes Cross Brace | No Cross Brace |
Rail Finish | Electropolished |
Number of Rail Bends | 3 |
Includes Bumpers | Bumpers Included |
Number of Treads | 4 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Green Bay Packers Round Table (612-31)
- NUPLA 14 ga Round Point Non-Conductive Shovel, Steel Blade, 27 in L Black Fiberglass Handle (6894317)
- CHAMPION SPORTS Plastic Baseball, White, Size 9, PK12 (PLBB)
- B & K SPARK ARRESTER SS 6"" (206791)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- Spectrum Pool Ladders