Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-27-.065
Zoro # G310866768
product price: $1,178.99
/ea
Free Shipping & Returns
$1,178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Depth 5 in
- Portability Fixed
- Includes Tread Mounting Hardware Mounting Hardware Included
- Number of Wheels 0
- Number of Rail Bends 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-27-.065
- Zoro # G310866768
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Height | 27 in |
Overall Height | 84 3/8 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Number of Rail Bends | 3 |
Number of Treads | 4 |
Color | Silver |
Product Type | Pool Ladder |
Rail Material Grade | 304L |
Rail Material Thickness | 0.065 in |
Tread/Platform Material | HDPE |
Includes Anchor Assembly | No Anchor Assembly |
Includes Bumpers | Bumpers Included |
Includes Cross Brace | No Cross Brace |
Rail Finish | Electropolished |
Model Name | Standard Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Brandon Acacia Wood Outdoor Bar Height Bistro Set, Set of 3 (ANBD01ANO)
- SILKY SAWS Silky Blade F180 Large Teeth (144-18)
- FRONT PORCH CLASSICS Classic Ring Toss (53912)
- OREGON Speed Feed Trimmer Head, 3-3/4" (55-294)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- Spectrum Pool Ladders