Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-25-.145
Zoro # G310866720
product price: $2,814.99
/ea
Free Shipping & Returns
$2,814.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Tread Mounting Hardware Mounting Hardware Included
- Product Type Pool Ladder
- Number of Wheels 0
- Rail Material Grade 304L
- Overall Height 84 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-25-.145
- Zoro # G310866720
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 84 3/8 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Height | 25 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Product Type | Pool Ladder |
Number of Wheels | 0 |
Rail Material Grade | 304L |
Includes Cross Brace | No Cross Brace |
Color | Silver |
Includes Bumpers | Bumpers Included |
Model Name | Standard Ladder |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Number of Treads | 4 |
Rail Finish | Electropolished |
Tread/Platform Material | HDPE |
Rail Material Thickness | 0.145 in |
Number of Rail Bends | 3 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Harness-Main Syncr (925-04375A)
- STENS Hi-Lift Blade For Simplicity 600, 1300, 5000 And 6000 Series 71656147 (345-074)
- DURAFLAME DURAFLAME GOLD LOGS 6PK (4577)
- TOMCAT Disposable Mouse Bait Station, 1 oz Bait, Emerald Green, 4PK (0371610)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- Spectrum Pool Ladders