Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-25-.120
Zoro # G410866811
product price: $2,165.99
/ea
Free Shipping & Returns
$2,165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pool Ladder
- Color Silver
- Rail Material Grade 316L
- Number of Treads 4
- Includes Tread Mounting Hardware Mounting Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-25-.120
- Zoro # G410866811
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Overall Height | 84 5/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 25 in |
Compatible Pool Depth - Maximum | 50 5/8 in |
Details
Item | Pool Ladder |
Product Type | Pool Ladder |
Color | Silver |
Rail Material Grade | 316L |
Number of Treads | 4 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Thickness | 0.12 in |
Includes Bumpers | Bumpers Included |
Tread/Platform Material | HDPE |
Includes Cross Brace | No Cross Brace |
Number of Wheels | 0 |
Rail Finish | Electropolished |
Model Name | Standard Ladder |
Number of Rail Bends | 3 |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTARP 20 ft x 20 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene, Waterproof, Rip and Tear Proof (PT-202-20X20)
- YARDGARD Welded Wire Fence, 14 ga., 48"X100 ft. (308312B)
- SCENT SHOP Scent Shop 90602 8 oz. Patio Egg Mosquito Deterrent Refill Oil (181802)
- BRIGGS & STRATTON COVER-AIR CLEANER (591648)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- Spectrum Pool Ladders