Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-25-.083
Zoro # G410866743
product price: $1,749.99
/ea
Free Shipping & Returns
$1,749.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Depth 5 in
- Compatible Pool Depth - Maximum 50 5/8 in
- Rail Material Grade 316L
- Includes Tread Mounting Hardware Mounting Hardware Included
- Number of Wheels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-25-.083
- Zoro # G410866743
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 50 5/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 25 in |
Overall Height | 84 5/8 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Pool Ladder |
Rail Material Grade | 316L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Rail Finish | Electropolished |
Number of Treads | 4 |
Includes Cross Brace | No Cross Brace |
Number of Rail Bends | 3 |
Tread/Platform Material | HDPE |
Model Name | Standard Ladder |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Thickness | 0.083 in |
Includes Bumpers | Bumpers Included |
Color | Silver |
Product Type | Pool Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLANO Plano Element-Proof Field Ammo Medium Box - Olive Drab (171200)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 8 Mil Tarp, Blue, Polyethylene (CT-405-9X12)
- LEGACY MFG Flexzilla Garden Hose Nozzle Kit 3Pc (LEGHFZGAK02)
- YARDGARD Walk Gate Hardware Set, 2-3/8" (328536C)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- Spectrum Pool Ladders