Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35133-25-.065
Zoro # G510866735
product price: $1,155.99
/ea
Free Shipping & Returns
$1,155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Anchor Assembly No Anchor Assembly
- Includes Bumpers Bumpers Included
- Includes Cross Brace No Cross Brace
- Rail Outside Diameter 1.9 in
- Tread/Platform Material HDPE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35133-25-.065
- Zoro # G510866735
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.9 in |
Tread/Platform Depth | 5 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 50 3/8 in |
Tread/Platform Height | 25 in |
Overall Height | 84 3/8 in |
Details
Item | Pool Ladder |
Includes Anchor Assembly | No Anchor Assembly |
Includes Bumpers | Bumpers Included |
Includes Cross Brace | No Cross Brace |
Tread/Platform Material | HDPE |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Model Name | Standard Ladder |
Number of Wheels | 0 |
Rail Finish | Electropolished |
Portability | Fixed |
Color | Silver |
Number of Rail Bends | 3 |
Rail Material Grade | 304L |
Rail Material Thickness | 0.065 in |
Product Type | Pool Ladder |
Number of Treads | 4 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 50 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 84 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 4, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cap (726-0341)
- UDP 12 ID X 25 FT Suitable for use with aqueousbased agricultural chemicals, including Lasso (TA1107003)
- ESPOMA COMPANY 8Lb Plant Tone (PT8)
- RADIUS GARDEN PRO Garden Edger, Stainless Steel (206)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- OVERTIME Return to Deck White Handrail (OV975763)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- Spectrum Pool Ladders