Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35131-36-.109
Zoro # G210866707
product price: $1,667.99
/ea
Free Shipping & Returns
$1,667.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Bumpers Bumpers Included
- Tread/Platform Depth 5 in
- Includes Tread Mounting Hardware Mounting Hardware Included
- Color Silver
- Number of Treads 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35131-36-.109
- Zoro # G210866707
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Tread/Platform Width | 20 in |
Rail Outside Diameter | 1.9 in |
Compatible Pool Depth - Maximum | 38 3/8 in |
Tread/Platform Height | 36 in |
Overall Height | 72 3/8 in |
Details
Item | Pool Ladder |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Color | Silver |
Number of Treads | 3 |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Pool Ladder |
Tread/Platform Material | HDPE |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Rail Material Thickness | 0.109 in |
Model Name | Standard Ladder |
Number of Wheels | 0 |
Includes Cross Brace | No Cross Brace |
Rail Material Grade | 304L |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELCO Picking And Trimming Snip, For Grapes (FELCO 310)
- PRO-SERIES Cordless Blower with 20V Lithium Ion Rechargeable Battery and Charger (LIBLKIT20)
- SR SPECIALTY RECREATION SR Specialty Recreation SR33101 Replacement Porch Light Lens (SR33101)
- BIGFOOT 18in Snow Shovel, Metal Handle (1199-1)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- Spectrum Pool Ladders