Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35131-30-.120
Zoro # G410866798
product price: $1,981.99
/ea
Free Shipping & Returns
$1,981.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Material Grade 316L
- Includes Bumpers Bumpers Included
- Rail Finish Electropolished
- Number of Wheels 0
- Includes Cross Brace No Cross Brace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35131-30-.120
- Zoro # G410866798
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 72 5/8 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Height | 30 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 38 5/8 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Rail Material Grade | 316L |
Includes Bumpers | Bumpers Included |
Rail Finish | Electropolished |
Number of Wheels | 0 |
Includes Cross Brace | No Cross Brace |
Number of Treads | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Rail Bends | 3 |
Includes Anchor Assembly | No Anchor Assembly |
Model Name | Standard Ladder |
Rail Material Thickness | 0.12 in |
Tread/Platform Material | HDPE |
Portability | Fixed |
Color | Silver |
Product Type | Pool Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Fuel Filter (5 of 84001895) (84001895M)
- NYLGLO Montana State Flag, 3x5 Ft (143160)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 25' Reel (72EXJ025U)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- Spectrum Pool Ladders