Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35131-30-.065
Zoro # G910866595
product price: $1,193.99
/ea
Free Shipping & Returns
$1,193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pool Ladder
- Includes Cross Brace No Cross Brace
- Includes Tread Mounting Hardware Mounting Hardware Included
- Tread/Platform Depth 5 in
- Number of Treads 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35131-30-.065
- Zoro # G910866595
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Depth | 5 in |
Tread/Platform Width | 20 in |
Tread/Platform Height | 30 in |
Compatible Pool Depth - Maximum | 38 3/8 in |
Rail Outside Diameter | 1.9 in |
Overall Height | 72 3/8 in |
Details
Item | Pool Ladder |
Product Type | Pool Ladder |
Includes Cross Brace | No Cross Brace |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Treads | 3 |
Rail Material Thickness | 0.065 in |
Number of Wheels | 0 |
Includes Bumpers | Bumpers Included |
Rail Material Grade | 304L |
Rail Finish | Electropolished |
Model Name | Standard Ladder |
Color | Silver |
Portability | Fixed |
Number of Rail Bends | 3 |
Tread/Platform Material | HDPE |
Includes Anchor Assembly | No Anchor Assembly |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUB CADET Bearing, Flange Hex (74104136B)
- STENS Control Cable, Replaces Ayp: 427497, Husqvarna: 532197740, 532427497, 55 Cable Length 290-723 (290-723)
- LOGO BRANDS TCU Journey Backsack (215-64J)
- CHAMPION SPORTS Youth SoftBall, Fielders Mask, Purple (FMYPR)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- Spectrum Pool Ladders