Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35131-25-.120
Zoro # G210866868
product price: $1,888.99
/ea
Free Shipping & Returns
$1,888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Tread/Platform Height 25 in
- Product Type Pool Ladder
- Includes Bumpers Bumpers Included
- Tread/Platform Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35131-25-.120
- Zoro # G210866868
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 25 in |
Tread/Platform Width | 20 in |
Overall Height | 72 5/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Compatible Pool Depth - Maximum | 38 5/8 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Product Type | Pool Ladder |
Includes Bumpers | Bumpers Included |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Grade | 316L |
Includes Anchor Assembly | No Anchor Assembly |
Rail Finish | Electropolished |
Rail Material Thickness | 0.12 in |
Color | Silver |
Number of Treads | 3 |
Includes Cross Brace | No Cross Brace |
Tread/Platform Material | HDPE |
Number of Rail Bends | 3 |
Number of Wheels | 0 |
Model Name | Standard Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Magnum Gatorline Round Trimmer Line, .105" by 1142', 5Lb Spool (22-505)
- MAYNE Fairfield 34 Tall Planter, Espresso (8806-ES)
- OREGON Controlcut Chain, 16" 22BPX .325" 67 DL (L67)
- DEWALT Blower Kit, 100 cfm, 135 mph, 20 V (DCE100M1)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- OVERTIME Return to Deck White Handrail (OV975763)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- Spectrum Pool Ladders