Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35131-25-.109
Zoro # G710866849
product price: $1,542.99
/ea
Free Shipping & Returns
$1,542.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Height 25 in
- Compatible Pool Depth - Maximum 38 3/8 in
- Rail Finish Electropolished
- Number of Rail Bends 3
- Includes Bumpers Bumpers Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35131-25-.109
- Zoro # G710866849
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 25 in |
Compatible Pool Depth - Maximum | 38 3/8 in |
Tread/Platform Width | 20 in |
Overall Height | 72 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Rail Finish | Electropolished |
Number of Rail Bends | 3 |
Includes Bumpers | Bumpers Included |
Product Type | Pool Ladder |
Number of Wheels | 0 |
Tread/Platform Material | HDPE |
Number of Treads | 3 |
Rail Material Thickness | 0.109 in |
Color | Silver |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Material Grade | 304L |
Model Name | Standard Ladder |
Includes Cross Brace | No Cross Brace |
Portability | Fixed |
Includes Anchor Assembly | No Anchor Assembly |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.109 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB58)
- CLASSIC ACCESSORIES Heavy Duty Barbecue Grill Cover, 30"X43" (55-903-040401-EC)
- CLASSIC ACCESSORIES Rear Windshield, Blck UTV (78637)
- LIQUID FENCE Animal Repellent, 1 gal, Liquid, 12 in H (70109)
- OVERTIME Return to Deck White Handrail (OV975763)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with Stainless Steel (AL1702000)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- Spectrum Pool Ladders