Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35131-25-.083
Zoro # G810866626
product price: $1,406.99
/ea
Free Shipping & Returns
$1,406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Rail Outside Diameter 1.5 in
- Product Type Pool Ladder
- Includes Tread Mounting Hardware Mounting Hardware Included
- Includes Anchor Assembly No Anchor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35131-25-.083
- Zoro # G810866626
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.5 in |
Compatible Pool Depth - Maximum | 38 5/8 in |
Tread/Platform Height | 25 in |
Tread/Platform Width | 20 in |
Overall Height | 72 5/8 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Product Type | Pool Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Anchor Assembly | No Anchor Assembly |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Tread/Platform Material | HDPE |
Number of Treads | 3 |
Rail Material Thickness | 0.083 in |
Includes Bumpers | Bumpers Included |
Number of Wheels | 0 |
Model Name | Standard Ladder |
Includes Cross Brace | No Cross Brace |
Rail Material Grade | 316L |
Color | Silver |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 38 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 72 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 3, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Cylinder Head Gasket (796584)
- TECUMSEH Real One Air Cleaner (175) (35066)
- MTD Knob-Three Arm (720-0170)
- RADIUS GARDEN Pro-Lite Mini Floral Shovel (27211)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- DEL INDUSTRIES Del Industries EC-40 Ozone 100 for Pools up to 100;000 gal (EC-40)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- S.R.SMITH S.R.Smith DMS-100A 51 In. Stainless Steel Hand Rail (DMS100A)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- Spectrum Pool Ladders