Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35129-36-.145
Zoro # G910866847
Free Shipping & Returns
$2,433.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Portability Fixed
- Color Silver
- Includes Bumpers Bumpers Included
- Number of Treads 2
- Tread/Platform Width 20 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Spectrum
- MFR # 35129-36-.145
- Zoro # G910866847
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Tread/Platform Height | 36 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Overall Height | 60 3/8 in |
Rail Outside Diameter | 1.9 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Color | Silver |
Includes Bumpers | Bumpers Included |
Number of Treads | 2 |
Rail Material Thickness | 0.145 in |
Product Type | Pool Ladder |
Includes Cross Brace | No Cross Brace |
Rail Material Grade | 304L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Rail Finish | Electropolished |
Tread/Platform Material | HDPE |
Number of Wheels | 0 |
Includes Anchor Assembly | No Anchor Assembly |
Model Name | Standard Ladder |
Number of Rail Bends | 3 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORE TARPS 80 ft L x 0.5 mm H x 40 ft W Heavy Duty 5 Mil Tarp, Blue, Polyethylene (CT-505-40X80)
- STENS Swivel Fitting 758-800 4000 Psi Max 1/4 Inlet (758-800)
- BLOEM TERRATRAY TRCOT 16"" (51016C)
- PROPPER Range Ready Bag, Olive Drab, Polyester (F56380A330)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- ALEGRIA 0.049 in. Classic 3 Bend Handrail - Polished (AL1707158)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- Spectrum Pool Ladders