Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35129-36-.120
Zoro # G810866879
product price: $1,869.99
/ea
Free Shipping & Returns
$1,869.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Height 36 in
- Tread/Platform Material HDPE
- Includes Anchor Assembly No Anchor Assembly
- Tread/Platform Depth 5 in
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35129-36-.120
- Zoro # G810866879
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 36 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Compatible Pool Depth - Maximum | 26 5/8 in |
Tread/Platform Width | 20 in |
Overall Height | 60 5/8 in |
Details
Item | Pool Ladder |
Tread/Platform Material | HDPE |
Includes Anchor Assembly | No Anchor Assembly |
Color | Silver |
Includes Bumpers | Bumpers Included |
Number of Treads | 2 |
Includes Cross Brace | No Cross Brace |
Product Type | Pool Ladder |
Rail Material Thickness | 0.12 in |
Number of Rail Bends | 3 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Rail Finish | Electropolished |
Rail Material Grade | 316L |
Portability | Fixed |
Model Name | Standard Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS Chicago Cubs Bleacher Cushion (506-71B)
- AGRI-FAB 85 lb. capacity Push Spreader (45-0531)
- HUSQVARNA Oil Guard, 10" L, 24" W, PK48 (593152701)
- SMITH PERFORMANCE SPRAYERS Nylon Lined Rubber Hose, w/Brass Fittings (182891)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- Spectrum Pool Ladders