Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35129-36-.083
Zoro # G310866898
product price: $1,399.99
/ea
Free Shipping & Returns
$1,399.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Pool Ladder
- Rail Material Grade 316L
- Tread/Platform Height 36 in
- Tread/Platform Material HDPE
- Overall Height 60 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35129-36-.083
- Zoro # G310866898
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 36 in |
Overall Height | 60 5/8 in |
Tread/Platform Width | 20 in |
Compatible Pool Depth - Maximum | 26 5/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Details
Item | Pool Ladder |
Product Type | Pool Ladder |
Rail Material Grade | 316L |
Tread/Platform Material | HDPE |
Includes Anchor Assembly | No Anchor Assembly |
Number of Treads | 2 |
Number of Rail Bends | 3 |
Model Name | Standard Ladder |
Includes Bumpers | Bumpers Included |
Includes Cross Brace | No Cross Brace |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Color | Silver |
Rail Material Thickness | 0.083 in |
Portability | Fixed |
Rail Finish | Electropolished |
Number of Wheels | 0 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 36 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINEGARD Winegard RV-2005 Sensar III - Replacement Head (RV-2005)
- AMERICAN WIRE TIE Wire Ties, 4-1/2" 16 Ga B/A , 5000PK (16BA45-DOMNY)
- LEGACY MFG 50 In. Rv Water Hose (MTHSFRV550)
- SMITH SPRAYERS 2 Gal. Premium, Multi-Purpose Sprayer (190364)
- POWER HOUSE 5.18 in. dia. Snap Tite Chrome Plated Escutcheon for Pool Ladders (PO712336)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- Spectrum Pool Ladders