Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35129-30-.145
Zoro # G410866835
product price: $2,274.99
/ea
Free Shipping & Returns
$2,274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Outside Diameter 1.9 in
- Portability Fixed
- Tread/Platform Material HDPE
- Number of Wheels 0
- Includes Cross Brace No Cross Brace
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35129-30-.145
- Zoro # G410866835
- Country of Origin United States
- Category Pool Ladders
Dimensions
Rail Outside Diameter | 1.9 in |
Tread/Platform Height | 30 in |
Overall Height | 60 3/8 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Portability | Fixed |
Tread/Platform Material | HDPE |
Number of Wheels | 0 |
Includes Cross Brace | No Cross Brace |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Product Type | Pool Ladder |
Includes Bumpers | Bumpers Included |
Rail Material Thickness | 0.145 in |
Includes Anchor Assembly | No Anchor Assembly |
Rail Material Grade | 304L |
Color | Silver |
Number of Treads | 2 |
Model Name | Standard Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED POOL TOOLS Pumice Stone, Plastic, 5-39/64" L, 2" W (70-282-B)
- CORONA TOOLS Round Point Shovel, Steel Blade, 56.06 in L Wood Handle (SS 10000)
- CHAMPION SPORTS Training Speed Ring Set, 18", Colors, PK12 (SRG12)
- ILC Replacement for Ezgo / Cushman / Textron 611282 (611282 EZGO / CUSHMAN / TEXTRON)
- MAIN ACCESS Main Access 200200T Ground In Pool Ladder With Mounting Flanges (200200T)
- NEWALTHLETE Comfort Incline Ladder (NE2546083)
- CMP CMP CMP25562100000 20 in. Plastic Ladder Tread (CMP25562100000)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- Spectrum Pool Ladders