Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35129-30-.065
Zoro # G410866767
product price: $888.99
/ea
Free Shipping & Returns
$888.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Portability Fixed
- Includes Bumpers Bumpers Included
- Tread/Platform Height 30 in
- Number of Rail Bends 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35129-30-.065
- Zoro # G410866767
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Height | 30 in |
Rail Outside Diameter | 1.9 in |
Overall Height | 60 3/8 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Color | Silver |
Portability | Fixed |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Tread/Platform Material | HDPE |
Rail Material Thickness | 0.065 in |
Model Name | Standard Ladder |
Includes Cross Brace | No Cross Brace |
Rail Finish | Electropolished |
Rail Material Grade | 304L |
Number of Treads | 2 |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Number of Wheels | 0 |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Pool Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.065 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 30 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAY BERRY Kay Berry 08905 Winged Heart Memorial Stone - Always In Our Thoughts... (8905)
- LOGO BRANDS Southern University Mini Size Rubber Footballl (254-93MR-3)
- A & I PRODUCTS Belt, Drive 0" x0" x0" (A-95404331)
- DB ELECTRICAL New Complete Tractor Hydraulic Pump for Bobcat 653 Skid Steer, 751 Skid Steer (2201-1001)
- BOOKAZINE Slide Lock A Frame Above Ground Pool Ladder, White (TI53253)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- MAIN ACCESS Main Access 200400T Easy Entry System With Dual Handrails (200400T)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- Spectrum Pool Ladders