Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35129-27-.120
Zoro # G310866751
product price: $1,577.99
/ea
Free Shipping & Returns
$1,577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Width 20 in
- Number of Rail Bends 3
- Rail Finish Electropolished
- Overall Height 60 5/8 in
- Includes Bumpers Bumpers Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35129-27-.120
- Zoro # G310866751
- Country of Origin United States
- Category Pool Ladders
Dimensions
Tread/Platform Width | 20 in |
Overall Height | 60 5/8 in |
Tread/Platform Depth | 5 in |
Compatible Pool Depth - Maximum | 26 5/8 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Height | 27 in |
Details
Item | Pool Ladder |
Number of Rail Bends | 3 |
Rail Finish | Electropolished |
Includes Bumpers | Bumpers Included |
Number of Wheels | 0 |
Includes Cross Brace | No Cross Brace |
Tread/Platform Material | HDPE |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Color | Silver |
Portability | Fixed |
Model Name | Standard Ladder |
Rail Material Grade | 316L |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Pool Ladder |
Number of Treads | 2 |
Rail Material Thickness | 0.12 in |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.12 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Throttle Knob (7075308YP)
- X-JET Proportioner Red (XPP-RED)
- GLOBAL INDUSTRIAL 72 Picnic Bench With Backrest, Gray (694557GY)
- ILC Replacement For FISHER PRICE 39006020 (3900-6020)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- DEL OZONE DEL Ozone 9-0210-11 2 in. Ozone Installation Kit for Single & Variable Speed Pumps (9-0210-11)
- MOLDED PRODUCTS 15 x 6 x 6 in. In Pool Gunite Wall Steps, White (25578-000-000)
- OLYMPIAN ATHLETE Premium A-Frame Above Ground Pool Ladder - White (OL2662332)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- Spectrum Pool Ladders