Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35129-27-.083
Zoro # G210866646
product price: $1,292.99
/ea
Free Shipping & Returns
$1,292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tread/Platform Material HDPE
- Overall Height 60 5/8 in
- Model Name Standard Ladder
- Includes Anchor Assembly No Anchor Assembly
- Number of Wheels 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35129-27-.083
- Zoro # G210866646
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 60 5/8 in |
Tread/Platform Height | 27 in |
Compatible Pool Depth - Maximum | 26 5/8 in |
Tread/Platform Depth | 5 in |
Rail Outside Diameter | 1.5 in |
Tread/Platform Width | 20 in |
Details
Item | Pool Ladder |
Tread/Platform Material | HDPE |
Model Name | Standard Ladder |
Includes Anchor Assembly | No Anchor Assembly |
Number of Wheels | 0 |
Includes Cross Brace | No Cross Brace |
Color | Silver |
Rail Finish | Electropolished |
Number of Treads | 2 |
Rail Material Grade | 316L |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Includes Bumpers | Bumpers Included |
Number of Rail Bends | 3 |
Portability | Fixed |
Rail Material Thickness | 0.083 in |
Product Type | Pool Ladder |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 5/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 5/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 316L, Number of Rail Bends 3, Rail Outside Diameter 1.5 in, Rail Material Thickness 0.083 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 27 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPCO SAFETY 40 ft L x 0.5 mm H x 40 ft W Heavy Duty 10 Mil Tarp, Silver/Black, Polyethylene (TS-151-40X40)
- SIMPSON Aluminum Water Blaster 49State 4200 PSI at 40 GPM HONDA GX390 (ALWB60828)
- SCOTTS Plant Food Superbloom2Lb (110500)
- MTD Aircleaner Asm (841-034673S)
- VINYL WORKS Premium A-Frame Above Ground Pool Ladder (NE120T)
- CMP CMP CMP25562000000 Swan Steps Replacement (CMP25562000000)
- S.R.SMITH S.R.Smith LTDF-103 Elite Replacement Ladder Tread - Stainless Steel (LTDF103)
- POWERPLAY Rainbow Ladder Bumper (PO1518588)
- OVERTIME Deck Ladder Flange Aluminum (OV973990)
- BACKSEAT Single Pool Ladder Rubber Bumper, Female - White (BA1527499)
- GREEN ARROW EQUIPMENT 20 in. Plastic Ladder Tread (GR973129)
- Spectrum Pool Ladders