Shop All Pool Ladders
Spectrum
Ladder
Mfr # 35129-25-.145
Zoro # G810866619
product price: $2,008.99
/ea
Free Shipping & Returns
$2,008.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rail Finish Electropolished
- Rail Material Grade 304L
- Number of Rail Bends 3
- Includes Bumpers Bumpers Included
- Includes Anchor Assembly No Anchor Assembly
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Spectrum
- MFR # 35129-25-.145
- Zoro # G810866619
- Country of Origin United States
- Category Pool Ladders
Dimensions
Overall Height | 60 3/8 in |
Tread/Platform Height | 25 in |
Rail Outside Diameter | 1.9 in |
Compatible Pool Depth - Maximum | 26 3/8 in |
Tread/Platform Width | 20 in |
Tread/Platform Depth | 5 in |
Details
Item | Pool Ladder |
Rail Finish | Electropolished |
Rail Material Grade | 304L |
Number of Rail Bends | 3 |
Includes Bumpers | Bumpers Included |
Includes Anchor Assembly | No Anchor Assembly |
Product Type | Pool Ladder |
Includes Cross Brace | No Cross Brace |
Number of Treads | 2 |
Rail Material Thickness | 0.145 in |
Color | Silver |
Portability | Fixed |
Model Name | Standard Ladder |
Includes Tread Mounting Hardware | Mounting Hardware Included |
Tread/Platform Material | HDPE |
Number of Wheels | 0 |
Description
Pool Ladder, Product Type Pool Ladder, Compatible Pool Depth - Maximum 26 3/8 in, Anchor Setback - Maximum Not Applicable, Anchor Setback - Minimum Not Applicable, Color Silver, Overall Height 60 3/8 in, Portability Fixed, Rail Finish Electropolished, Rail Material Grade 304L, Number of Rail Bends 3, Rail Outside Diameter 1.9 in, Rail Material Thickness 0.145 in, Number of Treads 2, Number of Wheels 0, Tread/Platform Material HDPE, Tread/Platform Height 25 in, Tread/Platform Width 20 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELL SPORTS Bike Kickstnd Adj12"-26" (7122137)
- JED POOL TOOLS Floating Thermometer, Plastic, 7-5/16" H (20-204)
- SONGBIRD ESSENTIALS Songbird Essentials 36in. Yellow Spiral Finch Tube (SEBQSBF5Y)
- MTD Blade-21 (742P05516)
- ALEGRIA 0.049 in. Economy 3 Step Ladder with White Height - Stainless Steel (AL2211464)
- GLOBAL POOL PRODUCTS 0.049 in. Economy 3 Step Ladder with Stainless Steel (GPPLDE493STSSSST)
- BLUE WAVE Blue Wave NE9880 Premium A-Frame Above Ground Pool Ladder - White (NE9880)
- INTER-FAB 3-Step Economy Swimming Pool Ladder Stainless Steel Inground (L3E049S2)
- JUNKETING Swimming Pool Ladder Rail Cover - Royal Blue (JU3121139)
- GREEN ARROW EQUIPMENT Swan Steps Replacement (GR973128)
- JUNKETING 6 ft. x 1.65 in. Dia. Swimming Pool Ladder Rail Cover - Royal Blue (JU2634862)
- Spectrum Pool Ladders